200 lb. Plastic Service Utility Cart in Black
3424-88 Series 200 lb. Plastic Service Utility Cart in Black
Frequently Purchased Together
Product Details
- 1/4" lip on three sides and one flat side for easy loading
- Brushed aluminum uprights
- For audio, video, filing and food service
- 3 versatile, durable shelves
- Capacity: 200 lbs.
Specifications
- Capacity:
- 200 lb
- Collection:
- 3424-88 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Type:
- Raised
- Height:
- 37-4/5 in
- Length:
- 33-3/5 in
- Material:
- Aluminum
- Origin:
- Domestic
- Tool Type:
- Service Utility Cart
- Weight:
- 30 lb
- Wheel Size:
- 4 in
- Width:
- 18-3/5 in