3-Shelf Utility Cartridge with Swivel Caster in Beige
3-Shelf Utility Cartridge with Swivel Caster in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No sharp edges
- Shelves have one flat side for loading; lip on three sides
- Lightweight cart, quiet operation
Specifications
- Capacity:
- 100 lb
- Color Finish Name:
- Beige
- Height:
- 36 in
- Length:
- 31-1/2 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- Width:
- 16-1/5 in