Rubbermaid 3-Sided Utility Cartridge with Enclosed Panel

RFG409300

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfortable, rounded handles
  • Durable, structural web construction
  • Easy to handle; quiet, nonmarking casters
  • Large textured shelves
  • Rounded corners
  • Sized for large loads
  • Upscale appearance

SPECIFICATIONS

Capacity
300 lb
Color Finish
Off White
Height
37-4/5 in
Length
40-3/5 in
Material
Plastic
Material Type
Polypropylene
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday