3 x 36 in. Polypropylene Fine Push Broom in Grey

Part #RFG9B0400GRAY  |  Item #3442742  |  Manufacturer Part #FG9B0400GRAY

Length:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for highly polished or waxed floors
  • Two-threaded handle holes on either side of block for even wear
  • Handles sold separately

Specifications

Cleaning Path: 36 in

Color Finish: Grey

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Wood

Height: 62 in

Length: 3 in

Material: Plastic

Material Type: Polyethylene

Product Type: Broom

Weight: 4.5

Width: 36 in