0 items

Rubbermaid 30 gal Hand Free Step-On Container

RFG614700

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for locations where medical waste originates—such as patient rooms, lab procedure rooms and emergency rooms
  • Quiet, heavy-duty pedal for handsfree sanitary use
  • Retaining straps keep liners in place and out of sight
  • Slow-close integrated lid damper to help keep odors and bacteria from escaping

SPECIFICATIONS

Capacity
30 gal
Color Finish
Platinum
Height
34-1/5 in
Length
24-1/5 in
Material
Metal, Plastic
Material Type
Polyethylene, Polypropylene
Width
19-4/5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday