30 gal Open Container in Silver
30 gal Open Container in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide opening offers convenient hands-free waste disposal
- Heavy-gauge, fire-safe construction
- Curved top design deters the placement of objects on the top edge
- Recommended for indoor use
- Leakproof rigid plastic liner
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 30 gal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 20 in
- Height:
- 33-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Container
- Width:
- 20 in