32-1/2 in. 250 lbs. Platform Truck
32-1/2 in. 250 lbs. Platform Truck
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Efficiently transports large bulky loads and then folds flat for easy storage
- Non-skid platform surface helps prevent load shifting
- Won't rust, dent, chip or peel
- Casters are non-marking
- Three position straight handle lets users push, pull or fold flat for use as a dolly
- Easy on walls and doors
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 9 in
- Length:
- 32-1/2 in
- Lift Capacity:
- 250 lb
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 20.6 lb
- Width:
- 20-1/2 in
- Work Load Limit:
- 250 lb