32 gal Container Sliding in White
32 gal Container Sliding in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotating design, one-handed ingredient access
- Integrated scoop and dedicated internal storage system
- Convert a standard Brute® container into a high-capacity ingredient bin
- Clear window
Specifications
- Capacity:
- 32 gal
- Color Finish Name:
- White
- Height:
- 18-7/8 in
- Length:
- 18-7/8 in
- Material:
- Plastic
- Width:
- 4-1/8 in