0 items

Rubbermaid Brute® 22 in. 32 gal Polyethylene Container

RFG263200

Color Finish

Starting at $34.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in handles allow easy, non-slip lifting and anti-jam nesting
  • Double-ribbed base increases stability and dragging capacity
  • Durable, heavy-duty container
  • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Reinforced rims add strength and durability

SPECIFICATIONS

Capacity
32 gal
Collection
Brute®
Color Finish
Grey
Diameter
22 in
Height
27-1/4 in
Material
Plastic
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday