32 oz. Cut End Wet Mop Head in White

Part #RFGV11900WH00  |  Item #3441896  |  Manufacturer Part #FGV11900WH00

$ 4.88 EACH
(Pricing is for 32 oz)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Rubbermaid Commercial Products Value Pro Cut-End Wet Mop is perfect for general purpose cleaning
  • The 1 inch headband prohibits moisture retention for longer life
  • Made from recycled cotton (up to 100% post-industrial cotton)
  • For use with Invader side gate style mop handles
  • Not launderable, bucket wash/wring only

Documents

Specifications

Application: [All Purpose, General Purpose]

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 17 in

Length: 1 in

Material: Cotton

Size: 32 oz

Width: 6 in