32 oz. Pro Blend Mop Head
32 oz. Pro Blend Mop Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal headband fits both side-loading and clamp-style handles
- Excellent, all-purpose mop for general cleaning. Looped ends reduce fraying associated with cut-end mops.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-81/100 in
- Length:
- 20-3/4 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Origin:
- Domestic
- Product Type:
- Mop Head
- Size:
- 32 oz
- Weight:
- 25 lb
- Width:
- 6-29/50 in