0 items

Rubbermaid Ranger® 35 gal Container

RFG843088

Color Finish

Starting at $279.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For high-traffic areas
  • High-capacity waste management
  • Permanently attached hinged lid for easy emptying

SPECIFICATIONS

Capacity
35 gal
Collection
Ranger®
Color Finish
Beige
Height
41 in
Material
Metal
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday