36 in. 1000 lbs. Platform Truck

Part #RFG440600BLA  |  Item #3442233  |  Manufacturer Part #FG440600BLA

$ 804.65 EACH

Work Load Limit:

1000

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for moving large, heavy loads
  • Molded-in tie-down slots
  • Textured deck surface
  • Handle retainers
  • Made in the USA

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 9-1/2 in

Length: 36 in

Material: Plastic

Origin: Domestic

Weight: 50

Width: 24 in

Work Load Limit: 1000