36 in. 500 lbs. Platform Truck

You last purchased this on
 
Rubbermaid

36 in. 500 lbs. Platform Truck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

36 in. 500 lbs. Platform Truck

  • Fast #
  • Part #NFG440300BLA
  • Item #3441696
  • Manufacturer Part #FG440300BLA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 in swivel casters for mobility
  • Easy grip handles
  • Handle compartments and molded fittings for more storage
  • Deep-pocket lipped shelf keeps loads secure
  • Made in USA
  • Molded-in storage compartments, holsters, hooks, notches, and customizable fittings
  • Smooth, horizontal handle height
  • Requires Certification

Documents


Specifications

Capacity:
"500 lb"
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
24 in
Length:
36 in
Material:
Plastic
Origin:
Domestic
Weight:
50 lb
Width:
24 in
Work Load Limit:
2500 lb