36 in. Fine Wood Tampico Floor Sweep in Black

You last purchased this on
 
Rubbermaid

36 in. Fine Wood Tampico Floor Sweep in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

36 in. Fine Wood Tampico Floor Sweep in Black

  • Fast #
  • Part #RFG9B0500BLA
  • Item #3441722
  • Manufacturer Part #FG9B0500BLA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for highly polished or waxed floors
  • Two-threaded handle holes on either side of block for even wear
  • Designed to pick up the finest debris
  • Handles sold separately
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
1 in
Handle Material:
Wood
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene
Width:
36 in