Rubbermaid

38 gal Canopy Top Waste Connector in Black

Part #RFGA38BKPL  |  Manufacturer Part #FGA38BKPL

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Canopy Top style offers protection against the elements
  • Hinged lid enables easy waste removal
  • Heavy-gauge, fire-safe galvanized steel for years of reliable outdoor service
  • Durable powder coat finish withstands severe weather and resists fading even when exposed to harsh UV rays
  • Adjustable leg levelers create stability on uneven surfaces

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 38 gal

Color Finish: Black

Diameter: 24 in

Height: 43 in

Length: 24 in

Material: Metal

Type: RF55TNXM3C2LN

Width: 24 in