38 in. 300 lbs. Cube Truck in Black
38 in. 300 lbs. Cube Truck in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for waste collection, material transport and laundry handling
- Optional lid RCP-461300BLA sold separately
- Diamond caster pattern provides superior maneuverability
- Optional lid available for FG106400 and FG106443 models
Specifications
- Capacity:
- 8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 28-1/10 in
- Length:
- 38 in
- Lift Capacity:
- 300 lb
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 376 lb
- Width:
- 26 in