4 in. Extension Handle
Executive Series™ 4 in. Extension Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort grip handle developed to fit users hands perfectly
- Ergonomic polo works perfectly with 11" Microfiber Flexible Flat Mop (1867396) which is ideal for cleaning showers, tubs, and other hard-to-reach areas
- Lightweight aluminum construction for improved productivity
- Extends reach from 20" up to 40"
- Makes it easy to clean hard-to-reach areas
- Quick-connect one step connecting mechanism speeds mop assembly and changeover
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Executive Series™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Green Seal Certified:
- No
- Height:
- 6-7/10 in
- Length:
- 20 in
- Material:
- Aluminum
- Origin:
- Global
- Weight:
- 6.5 lb
- Width:
- 2 in