4 in. Caster

Part #RUB1867505  |  Item #7441043  |  Manufacturer Part #1867505

$ 23.74 EACH

Diameter:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-sided caution floor sign designed to work with a wide variety of Rubbermaid products
  • Foldable for convenient storage and transport on Cleaning Carts or BRUTE®
  • Integrated carry handles provide easy transport and storage on cleaning carts and in closets
  • Lightweight and durable 2-sided plastic signs make them easy to transport
  • Multilingual warning messages in English, French, and Spanish provide effective communication to a broad audience
  • Note: For OSHA compliant signs, please see our full safety line offering
  • Color: Black
  • Size: 10.8" W x 25" H (open) x 12" D

Specifications

Diameter: 4 in

Height: 5 in

Length: 5 in

Weight: 2.32

Width: 2-1/2 in