4 in. Quiet Caster Kit

Part #RFG9T8701RED  |  Item #3442759  |  Manufacturer Part #FG9T8701RED

$ 55.77 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Product to enhance productivity

Specifications

Color Finish: Red

Diameter: 4 in

Height: 2 in

Length: 7 in

Material: Carbon Steel

Width: 4-1/2 in