4 x 1-1/4 x 1-1/4 in. Plastic Dust Pan Hanger Bracket in Black

You last purchased this on
 
Rubbermaid

4 x 1-1/4 x 1-1/4 in. Plastic Dust Pan Hanger Bracket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

4 x 1-1/4 x 1-1/4 in. Plastic Dust Pan Hanger Bracket in Black

  • Fast #
  • Part #NFG253500BLA
  • Item #3443259
  • Manufacturer Part #FG253500BLA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for easy pan and broom transport and storage
  • Hanging dustpan bracket accessory only, dust pan and broom sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Brand Model Compatibility:
Lobby Pro® Dust Pans
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-1/4 in
Length:
4 in
Material:
Plastic
Origin:
Domestic
Product Type:
Bracket
Weight:
0.6 lb
Width:
1-1/4 in