41 in. Smoker Pole in Silver Metallic
41 in. Smoker Pole in Silver Metallic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-empty design requires no tools for minimal bending
- Weather-resistant, powder-coated, fire-safe aluminum
- Simple, space-saving solution for controlling smokers' waste
- Made of durable aluminum
- Recessed extinguishing screen
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Coating:
- Uni-koat Powder
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- Diameter:
- 4 in
- Height:
- 41 in
- Material:
- Metal
- Origin:
- Global
- Weight:
- 24 lb
- Width:
- 12-3/4 in