Rubbermaid

43-13/16 in. 500 lbs. Recycling Cube Truck in Blue

Part #RFG461673BLUE  |  Manufacturer Part #FG461673BLUE

Lift Capacity:

500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suited for collecting waste, moving materials or trucking laundry
  • Frame provides reliable support
  • Unique design conceals loads without affecting capacity
  • Diamond wheel placement for increased maneuverability
  • USDA meat and poultry equipment group listed
  • Assists in complying with HACCP guidelines

Specifications

Capacity: 16 cu ft

Color Finish: Blue

Height: 37 in

Length: 43-13/16 in

Lift Capacity: 500

Material: Metal

Width: 31 in