44-1/10 in. 500 lbs. Recycled Cube Truck in Black

Part #RFG461400BLA  |  Item #3443250  |  Manufacturer Part #FG461400BLA

$ 608.05 EACH

Lift Capacity:

500
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diamond caster pattern provides superior maneuverability
  • Great for waste collection, material transport and laundry handling
  • Optional lid RCP-461300BLA sold separately

Specifications

Capacity: 14 cu ft

Color Finish: Black

Height: 32-1/2 in

Length: 44-1/10 in

Lift Capacity: 500

Width: 31 in