44-1/10 in. Hanged Lid for Cube Truck in Black

Part #RFG461500BLA  |  Item #3442195  |  Manufacturer Part #FG461500BLA

$ 272.57 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Domed, hinged lid
  • Conceals loads without reducing capacity

Specifications

Brand Model Compatibility: 4614, 4616, and 4716 Trucks

Color Finish: Black

Height: 8-1/2 in

Length: 44-1/10 in

Material: Plastic

Material Type: Polyethylene

Size: 44-1/16 in x 31 in x 8-1/2 in

Width: 31 in