48 in. 1000 lbs. Platform Truck

Part #RFG443600BLA  |  Item #3442057  |  Manufacturer Part #FG443600BLA

$ 857.58 EACH

Capacity:

"1000 lb"

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supports up to 1,000-lb capacity
  • Won't rust, dent or splinter
  • Removable handle with two cross braces to keep materials on deck
  • Textured deck surface reduces load slippage
  • Four molded-in tie-down slots for securing loads
  • Retainer clips prevent unintended handle removal

Specifications

Capacity: "1000 lb"

Color Finish: Black

Color Finish Category: Blacks

Height: 2-1/4 in

Length: 48 in

Material: Plastic

Origin: Domestic

Weight: 70

Width: 24 in