48 in. 2000 lbs. A-Frame Panel Truck in Black

Part #RFG446300BLA  |  Item #4387472  |  Manufacturer Part #FG446300BLA

Lift Capacity:

2000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safely move bulky sheet and panel goods
  • Solid inclined frame and side rail
  • Molded-in tie-down slots
  • Textured deck surface
  • Handle retainers

Specifications

Color Finish: Black

Height: 114 cm

Length: 48 in

Lift Capacity: 2000

Material: Steel

Width: 24-1/4 in