48 in. 2000 lbs. Platform Truck

Part #RFG443610BLA  |  Item #3441780  |  Manufacturer Part #FG443610BLA

$ 798.06 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for moving large, heavy loads
  • Molded-in tie-down slots
  • Textured deck surface
  • Handle retainers

Specifications

Color Finish: Black

Length: 48 in

Lift Capacity: 2000

Material: Plastic

Width: 24 in