48 in. Heavy Duty Synthetic Dust Mop in Blue
48 in. Heavy Duty Synthetic Dust Mop in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable polyester backing
- No snagging, fraying or unraveling
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 48 in
- Material:
- Synthetic
- Width:
- 5 in