5 gal Insulated Cold Beverage Container Orange

You last purchased this on
 
Rubbermaid

5 gal Insulated Cold Beverage Container Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

5 gal Insulated Cold Beverage Container Orange

  • Fast #
  • Part #R1840999
  • Item #4552585
  • Manufacturer Part #1840999
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed faucet has a double gasket sealing system to prevent leaking
  • Easy grip handles are contoured for comfort and built to last
  • Keep fresh water available in tough working conditions
  • High-density polyethylene construction surrounding a rigid urethane foam insulating liner
  • Requires Certification

Documents


Specifications

Capacity:
5 gal
Color Finish Name:
Orange
Height:
18-7/8 in
Length:
14-3/4 in
Material:
Plastic, Foam
Material Type:
Polyethylene
Product Type:
Beverage Jug
Width:
12-7/8 in