5 in. Caster Set for Heavy Duty Adaptable Cart
5 in. Caster Set for Heavy Duty Adaptable Cart
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet
- TPR casters absorbs shock and provide floor surface protection and quite operation
Specifications
- Brand Model Compatibility:
- Heavy Duty Adaptable Cart
- Capacity:
- 500 lb
- Color Finish Name:
- Black
- Depth:
- 5-11/16 in
- Diameter:
- 5 in
- Height:
- 5-53/64 in
- Material:
- Plastic
- Size:
- 5 in
- Width:
- 2-9/16 in