Rubbermaid

5.3 oz. Citrus Breeze Fragrance Air Freshener Refill

Part #RFG5139000000  |  Manufacturer Part #FG5139000000

Size:

5.3 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proprietary odor neutralizing technology for odor elimination
  • Fits 5136, 5137 and 5169 units
  • Effective coverage of up to 6,000 cubic feet
  • 3000 metered sprays per canister
  • Contains 63% less volatile organic compounds
  • Scent: Citrus Breeze - Citrus and Floral

Documents

Specifications

Brand Model Compatibility: SeBreeze® 5137 and 5169 Dispensers

Color Finish: Clear

Green Seal Certified: No

Product Type: Citrus Breeze

SCAQMD Compliant: No

Size: 5.3 oz