57-19/50 in. 450 lbs. Structural Foam Tilt Truck in Black
57-19/50 in. 450 lbs. Structural Foam Tilt Truck in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-marking casters
- Fits through standard commercial doorways and onto elevators easily
- Durability of modern structural foam technology
- Leakproof body
- Constant force design allows for controlled dumping by one person
Specifications
- Capacity:
- 1/2 cu yd
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 33-22/25 in
- Length:
- 57-19/50 in
- Lift Capacity:
- 450 lb
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 86.9 lb
- Width:
- 26-22/25 in