6-7/10 x 5-9/10 x 4-4/5 in. 32 oz. Bouncer
6-7/10 x 5-9/10 x 4-4/5 in. 32 oz. Bouncer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resists chipping and breaking
- Drip-proof spout, self-draining bottom
- Designed for safety and lower replacement costs
- Dishwasher safe
Specifications
- Capacity:
- 32 oz
- Color Finish Name:
- Clear
- Height:
- 6-7/10 in
- Length:
- 5-9/10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 4-4/5 in