60-1/2 in. 850 lbs. Standard Duty Recycling Tilt Truck in Blue

You last purchased this on
 
Rubbermaid

60-1/2 in. 850 lbs. Standard Duty Recycling Tilt Truck in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

60-1/2 in. 850 lbs. Standard Duty Recycling Tilt Truck in Blue

  • Fast #
  • Part #NFG130573BLUE
  • Item #3779452
  • Manufacturer Part #FG130573BLUE
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-person control
  • Inset wheels protect walls and corners
  • Ideal as central collection receptacle
  • Standard-duty trucks include steel side rails for extra support.
  • Smooth-textured surface for easy cleaning
  • Requires Certification

Specifications

Capacity:
1/2 cu yd
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
38-3/5 in
Length:
60-1/2 in
Lift Capacity:
850 lb
Material:
Plastic
Origin:
Domestic
Size:
60-1/2 in x 28 in x 38-17/25 in
Tool Type:
Truck
Weight:
77 lb
Width:
28 in