Rubbermaid

60 in. 2000 lbs. Platform Truck

Part #RFG446600BLA  |  Manufacturer Part #FG446600BLA

Capacity:

2000 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for moving large, heavy loads
  • Molded-in tie-down slots
  • Textured deck surface
  • Handle retainers

Specifications

Capacity: 2000 lb

Color Finish: Black

Length: 60 in

Material: Plastic

Width: 30 in

Work Load Limit: 2000