60 in. Plastic Dust Mop Handle in Natural
60 in. Plastic Dust Mop Handle in Natural
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding collar locks the handle into positions or allows for a full 360 degree swivel action
- Attach to the snap-on dust mop frame
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Plastic
- Product Type:
- Handle
- Weight:
- 26 lb