60 x 1-1/8 in. Tapered Handle in Natural
60 x 1-1/8 in. Tapered Handle in Natural
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tapered, sanded, wooden handle.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 1-1/8 in
- Handle Material:
- Wood
- Height:
- 1-1/10 in
- Length:
- 60 in
- Material:
- Wood
- Origin:
- Global
- Weight:
- 16.1 lb
- Width:
- 1-1/10 in