Rubbermaid

60 x 5 in. Snap On Dust Mop Wire Frame in Metal

Part #RFGM258000000  |  Manufacturer Part #FGM258000000

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty metal frame for durable performance
  • Corrosion resistant, powder coated, heavy-duty metal frame for durable performance.
  • Frame is 5" x 60"

Specifications

Application: [Dusting, Commercial]

Color Finish: Metal

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Metal

Length: 60 in

Material: Metal

Product Type: Frame

Weight: 27

Width: 5 in