60 x 7-1/2 in. Wall Washer Kit in Grey
60 x 7-1/2 in. Wall Washer Kit in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pivoting head for smooth, even control
- Raised-ribbed design works with either side pressure or downward pressure mop wringers without repairing additional adapters
- Kit includes: 1 wooden handle, 1 plastic head, 2 cotton pads
- 5.813 inches long by 4.438 inches wide by 2.333 inches high.
- Length: 60"
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Height:
- 2 in
- Length:
- 60 in
- Material:
- Aluminum
- Origin:
- Domestic
- Product Type:
- Washer Kit
- Weight:
- 2 lb
- Width:
- 9 in