Rubbermaid

7-1/2 in. Brushless Mechanical Sweeper in Black

Part #RFG421588BLA  |  Manufacturer Part #FG421588BLA

Width:

7-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile
  • Tinted debris window to see when the sweeper needs emptying
  • Dual debris pans with one-touch cleaning doors

Specifications

Blade Material: Molded Rubber

Color Finish: [Black, Yellow]

Height: 44 in

Length: 10-1/2 in

Type: RFG421588BLA

UL Listed: No

Width: 7-1/2 in