70-4/5 in. 2100 lbs. Structural Foam Tilt Truck in Black
70-4/5 in. 2100 lbs. Structural Foam Tilt Truck in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-marking casters
- Fits through standard commercial doorways and onto elevators easily
- Durability of modern structural foam technology
- Leakproof body
- Constant force design allows for controlled dumping by one person
Specifications
- Capacity:
- 1 cu yd
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 41-1/5 in
- Length:
- 70-4/5 in
- Lift Capacity:
- 2100 lb
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 141.1 lb
- Width:
- 33-1/2 in