72-1/4 in. 600 lbs. Rotomolded Tilt Truck in Black
72-1/4 in. 600 lbs. Rotomolded Tilt Truck in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With reinforced lip and rounded corners
- Wont rust, dent, chip or peel
- Tilt trucks
- Leakproof polyethylene bottom body supported by steel frame
- Features a powder-coated steel frame for corrosion resistance
Specifications
- Capacity:
- 1 cu yd
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 43-3/4 in
- Length:
- 72-1/4 in
- Lift Capacity:
- 600 lb
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 259.5 lb
- Width:
- 33-1/2 in