8-4/5 in. Lid for 2 and 4 qt Container
8-4/5 in. Lid for 2 and 4 qt Container
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tight-sealing
- Easy-lift tab
- Budget-friendly; very durable
- Dishwasher-safe
- Date/label insert
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 7/8 in
- Length:
- 8-813/1000 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 2.47 lb
- Width:
- 8-4/5 in