8 gal. Square Step-On Trash Can Container in Beige

You last purchased this on
 
Rubbermaid

8 gal. Square Step-On Trash Can Container in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

8 gal. Square Step-On Trash Can Container in Beige

  • Fast #
  • Part #NFG614300BEIG
  • Item #3442232
  • Manufacturer Part #FG614300BEIG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tough, puncture resistant, all-plastic construction won't rust or chip
  • Quiet, heavy duty pedal for hands free use
  • Tight fitting overlapping lid helps contain odors
  • Compliant with industry standards,
  • Beige
  • Requires Certification

Specifications

Capacity:
8 gal
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Height:
17-1/8 in
Length:
16-1/4 in
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Product Type:
Waste Container, Container
Type:
SP113509
Weight:
5.63 lb
Width:
15-3/4 in