8 in. Wheel
Executive Series™ 8 in. Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact, collapsible frame enables efficient storage. Cart’s width reduced by 75% when collapsed. Unit stays upright in collapsed position
- Multi-Stream option provides the ability to easily divide and sort materials
- Robust stainless steel, powder coated frame prevents rusting and supports 220 lbs. of load
- Color: Black
- Premium, quiet casters swivel for superior maneuverability, while bumper guards add extra protection during transport
- Capacity: 4 Bushell
- Easy-to-clean detachable bag
- Color-coded ribbons classify transport materials to prevent cross-contamination
Specifications
- Brand Model Compatibility:
- Hygen™ MicroFiber Cleaning Cart
- Collection:
- Executive Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Height:
- 2 in
- Length:
- 17-10505019/25000000 in
- Material:
- Rubber
- Origin:
- Global
- Weight:
- 20.6 lb
- Width:
- 8-3/4 in