800ml Enriched Lotion Soap
OneShot® 800ml Enriched Lotion Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PH balanced
- Dye-free and fragrance-free
- Enriched with skin conditioners
- Biodegradable
Specifications
- Application:
- Skin Care
- Brand Model Compatibility:
- Rubbermaid One Sho® Foam Dispensers
- Collection:
- OneShot®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Lotion Soap
- Size:
- 800 ml