800ml Spray Hand Soap with Moisturizer
800ml Spray Hand Soap with Moisturizer
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1092-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enriched with skin conditioners
- Sealed to keep soap fresh and free from contaminants
- Innovative spray-delivery formula
- Includes pump
Specifications
- Application:
- Skin Care
- Brand Model Compatibility:
- Rubbermaid FG450007 Spray Dispenser
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Origin:
- Global
- Size:
- 800 ml
- Weight:
- 11.8 lb