8-1/2 in. Paper Waxed Bag for 6140 and 6141 Sanitary Napkin Receptacle in Brown (Case of 250)

You last purchased this on
 
Rubbermaid

8-1/2 in. Paper Waxed Bag for 6140 and 6141 Sanitary Napkin Receptacle in Brown (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

8-1/2 in. Paper Waxed Bag for 6140 and 6141 Sanitary Napkin Receptacle in Brown (Case of 250)

  • Fast #
  • Part #NFG6141000000
  • Item #3442297
  • Manufacturer Part #FG6141000000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Paper
  • Qty: 250
  • Leak resistant, wax-coated
  • Required Accessories: Sanitary Napkin Receptacle: RFG614000WHT
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
6140 and 6141
Color Finish Category:
Browns
Color Finish Name:
Brown
Height:
4-3/10 in
Length:
11-1/5 in
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 250
Width:
9-9/10 in