Rubbermaid

9 gal Half Round Liner in Satin Stainless Steel

Part #RFGSO8SSSPL  |  Manufacturer Part #FGSO8SSSPL

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-hugging design saves plenty of room
  • Features large 15" x 5" disposal side opening
  • Lift-off body for easy emptying of rigid plastic liner
  • Noncorrosive base ring protects floors
  • Fire-safe

Specifications

Capacity: 9 gal

Color Finish: Satin Stainless Steel

Depth: 6 in

Height: 32 in

Length: 9 in

Material: Steel

Type: RFGSO8SSSPL

Width: 18 in